4-5/8 in. Flat Sided Pull in Brushed Satin Nickel
Aspen II 4-5/8 in. Flat Sided Pull in Brushed Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/2 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-5/8 in
- Material:
- Cast Bronze
- Style:
- Contemporary
- Width:
- 5/8 in