5 in. Rounded Pull in Brushed Satin Nickel
Aspen II 5 in. Rounded Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Pull
- Length:
- 5 in
- Material:
- Cast Bronze
- Product Type:
- Pull
- Style:
- Contemporary;Rustic
- Width:
- 13/16 in