Top Knobs

Aspen II 6-5/8 in. Flat Sided Pull in Brushed Satin Nickel

Part #TM1975  |  Manufacturer Part #M1975

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Aspen II

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Handle Type: Pull

Length: 6-5/8 in

Material: Cast Bronze

Style: Contemporary;Rustic

Type: Pull

Width: 5/8 in