Cup Pull in Brushed Satin Nickel
Aspen II Cup Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Aspen II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 15/16 in
- Hardware Type:
- Cup Pull
- Length:
- 4-3/8 in
- Material:
- Cast Bronze
- Style:
- Modern
- Width:
- 1-11/16 in