Square Knob in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Aspen II Square Knob in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Aspen II Square Knob in Brushed Satin Nickel

  • Fast #
  • Part #TM2059
  • Item #7028182
  • Manufacturer Part #M2059
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Nickel Tones Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Aspen II
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Knob
Length:
1-1/4 in
Material:
Cast Bronze
Shape:
Square
Style:
Modern
Width:
1-1/4 in