Barrington Channing 5-1/4 x 1 in. Zinc Alloy Cup Pull in Honey Bronze

Part #TTK773HB  |  Item #7612387  |  Manufacturer Part #TK773HB

$ 10.13 EACH

Color/Finish:
Honey Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Barrington Channing

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Handle Type: Pull

Length: 5-1/4 in

Material: Zinc Alloy

Style: Contemporary;Transitional