Top Knobs Barrington Channing 5-1/8 x 9/16 in. Zinc Alloy Pull

TTK743

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
7/8 in
Collection
Barrington Channing
Color Finish
Ash Grey
Color Finish Category
Greys
Depth
1 in
Handle Type
Pull
Length
5-1/8 in
Material
Zinc Alloy
Style
Contemporary;Transitional
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday