Barrington Channing 6-3/8 x 9/16 in. Zinc Alloy Pull in Honey Bronze

Part #TTK744HB  |  Item #7612339  |  Manufacturer Part #TK744HB

$ 10.21 EACH

Color/Finish:
Honey Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Barrington Channing

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1 in

Handle Type: Pull

Length: 6-3/8 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 9/16 in