0 items

Top Knobs Hopewell Bath Tissue Hook

THOP4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hopewell
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/8 in
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday