1-1/4 in. Knob in Polished Nickel
Chalet 1-1/4 in. Knob in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Chalet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Product Type:
- Knob
- Style:
- Transitional