1-1/2 in. Reeded Knob in Polished Chrome
Chareau® Reeded 1-1/2 in. Reeded Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1-1/2 in