1-1/2 in. Rounded Knob in Polished Nickel

You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/2 in. Rounded Knob in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/2 in. Rounded Knob in Polished Nickel

  • Fast #
  • Part #TTK321PN
  • Item #7029178
  • Manufacturer Part #TK321PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Reeded
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8 in
Diameter - Base:
1 in
Hardware Type:
Knob
Length:
1-1/2 in
Material:
Zinc Alloy
Product Type:
Rounded Knob
Shape:
Round
Style:
Traditional
Width:
1-1/2 in