1-1/4 in. Knob in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Chareau® Chalet 1-1/4 in. Knob in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Chalet 1-1/4 in. Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK340BSN
  • Item #4917423
  • Manufacturer Part #TK340BSN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Nickel Tones Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Chalet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/16 in
Diameter - Base:
3/4 in
Hardware Type:
Knob
Length:
1-1/8 in
Material:
Zinc Alloy
Style:
Traditional
Width:
1-1/8 in