1-1/4 in. Reeded Knob in Polished Chrome

You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/4 in. Reeded Knob in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/4 in. Reeded Knob in Polished Chrome

  • Fast #
  • Part #TTK320PC
  • Item #4917221
  • Manufacturer Part #TK320PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Reeded
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Traditional
Width:
1-1/4 in