1-15/16 in. Small T-Handle in Brushed Satin Nickel
Chareau® 1-15/16 in. Small T-Handle in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 11/16 in
- Handle Type:
- Tee
- Hardware Type:
- Handle
- Length:
- 1-15/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- Width:
- 3/4 in