1-1/8 in. Emerald Knob in Polished Chrome
Chareau® Emerald 1-1/8 in. Emerald Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau® Emerald
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Handle Type:
- Pull
- Hardware Type:
- Knob
- Length:
- 1-1/8 in
- Material:
- Crystal, Zinc Alloy
- Style:
- Contemporary
- Width:
- 1-1/8 in