12-69/100 in. Pull in Polished Nickel

You last purchased this on
 
Top Knobs

Chareau® Reeded 12-69/100 in. Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Reeded 12-69/100 in. Pull in Polished Nickel

  • Fast #
  • Part #TTK326PN
  • Item #7031320
  • Manufacturer Part #TK326PN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Reeded
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/8 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Length:
12-11/16 in
Material:
Zinc Alloy
Style:
Traditional
Width:
1/2 in