Chareau 4-11/16 in. Cabinet Pull in Brushed Satin Nickel

Part #TTK287BSN  |  Item #4917584  |  Manufacturer Part #TK287BSN

$ 9.63 EACH

Color/Finish:
Brushed Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Chareau

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Pull

Length: 4-11/16 in

Material: Zinc Alloy

Product Type: Cabinet Pull

Style: Contemporary;Traditional;Transitional

Width: 7/16 in