5-11/16 in. Cabinet Pull in Polished Nickel
Chareau® Reeded 5-11/16 in. Cabinet Pull in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-11/16 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Style:
- Traditional
- Width:
- 1/2 in