5-7/8 in. Emerald Pull in Polished Nickel

You last purchased this on
 
Top Knobs

Chareau® Emerald 5-7/8 in. Emerald Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Emerald 5-7/8 in. Emerald Pull in Polished Nickel

  • Fast #
  • Part #TTK288PN
  • Item #4917567
  • Manufacturer Part #TK288PN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Emerald
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Drawer Pull
Length:
5-7/8 in
Material:
Zinc Alloy
Style:
Traditional
Width:
7/16 in