6-7/8 in. D-Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Chareau® Shrewsbury 6-7/8 in. D-Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Shrewsbury 6-7/8 in. D-Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK382BSN
  • Item #7029247
  • Manufacturer Part #TK382BSN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Shrewsbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-5/8 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Length:
6-7/8 in
Material:
Zinc Alloy
Style:
Contemporary
Width:
5/8 in