7-5/8 in. Bar Pull in Polished Nickel

You last purchased this on
 
Top Knobs

Chareau® Chalet 7-5/8 in. Bar Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Chareau® Chalet 7-5/8 in. Bar Pull in Polished Nickel

  • Fast #
  • Part #TTK343PN
  • Item #4917394
  • Manufacturer Part #TK343PN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Chalet
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-5/16 in
Diameter - Base:
9/16 in
Hardware Type:
Drawer Pull
Length:
7-5/8 in
Material:
Zinc Alloy
Style:
Traditional
Width:
1/2 in