7-7/8 in. Cabinet Pull in Polished Chrome
Chareau® Emerald 7-7/8 in. Cabinet Pull in Polished Chrome
Package Quantity Info:
EA: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau® Emerald
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Pull
- Length:
- 7-7/8 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Style:
- Traditional
- Width:
- 7/16 in