Top Knobs

Chareau 9-11/16 in. Cabinet Pull in Polished Nickel

Part #TTK325PN  |  Manufacturer Part #TK325PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Chareau

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Handle Type: Pull

Length: 9-11/16 in

Material: Zinc Alloy

Style: Transitional

Type: Cabinet Pull

Width: 1/2 in