Top Knobs

Chareau 9-11/16 in. Reeded Pull in Polished Chrome

Part #TTK325PC  |  Manufacturer Part #TK325PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Chareau

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/8 in

Handle Type: Pull

Length: 9-11/16 in

Style: Transitional

Width: 1/2 in