9-5/8 in. Bar Pull in Polished Nickel
Chareau® Chalet 9-5/8 in. Bar Pull in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau® Chalet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 9-5/8 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 1/2 in