Chareau 9-7/8 in. Cabinet Pull in Polished Nickel

Part #TTK290PN  |  Item #4917530  |  Manufacturer Part #TK290PN

$ 26.51 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Chareau

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Pull

Length: 9-7/8 in

Material: Zinc Alloy

Product Type: Cabinet Pull

Style: Contemporary;Traditional;Transitional

Width: 7/16 in