9-7/8 in. Pull in Brushed Satin Nickel
Chareau® Emerald 9-7/8 in. Pull in Brushed Satin Nickel
Package Quantity Info:
EA: 1 CA: 5-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Chareau® Emerald
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 9-7/8 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 7/16 in