Top Knobs

Dakota 1-3/8 in. Flat Top Knob in Oil Rubbed Bronze

Part #TM1230  |  Item #4917340  |  Manufacturer Part #M1230

$ 8.15 EACH

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  25
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

Base Diameter: 1-1/16 in

Collection: Dakota

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Length: 1-3/8 in

Material: Zinc Alloy

Style: Traditional

Width: 1-3/8 in