3-3/4 in. Cup Pull in Oil Rubbed Bronze

You last purchased this on
 
Top Knobs

Dakota Charlotte 3-3/4 in. Cup Pull in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Dakota Charlotte 3-3/4 in. Cup Pull in Oil Rubbed Bronze

  • Fast #
  • Part #TM1209
  • Item #4917285
  • Manufacturer Part #M1209
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Dakota Charlotte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
15/16 in
Hardware Type:
Cup Pull
Length:
3-3/4 in
Material:
Zinc Alloy
Product Type:
Cabinet Pull
Style:
Modern, Traditional
Width:
1-1/8 in