Top Knobs

Dakota 4-7/16 in. Charlotte Pull in Oil Rubbed Bronze

Part #TM1188  |  Manufacturer Part #M1188

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 7/16 in

Collection: Dakota

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-3/16 in

Length: 4-7/16 in

Material: Zinc Alloy

Style: Traditional

Width: 9/16 in