Top Knobs
Dakota 5-1/2 in. Cabinet Bit Pull in Oil Rubbed Bronze
Part #TM1197 | Item #4917265 | Manufacturer Part #M1197
Product Details
Specifications
Base Diameter: 13/16 in
Collection: Dakota
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1-7/16 in
Handle Type: Pull
Length: 5-1/2 in
Material: Zinc Alloy
Product Type: Cabinet Pull
Style: Traditional
Width: 11/16 in