6-5/8 in. Cabinet Pull in Oil Rubbed Bronze
Dakota Charlotte 6-5/8 in. Cabinet Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Dakota Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-7/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Pull
- Length:
- 6-5/8 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Pull
- Style:
- Modern, Traditional
- Width:
- 5/8 in