Top Knobs

Dakota Round Knob in Flat Black

Part #TM1120  |  Manufacturer Part #M1120

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Dakota

Color Finish: Flat Black

Color Finish Category: Blacks

Depth: 1-3/16 in

Handle Type: Knob

Material: Zinc Alloy

Style: Transitional

Width: 1-1/4 in