Top Knobs

Devon™ 1-1/4 in. Zinc Alloy Brixton Ridged Knob in Brushed Satin Nickel

Part #TTK881BSN  |  Manufacturer Part #TK881BSN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Devon™

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Knob

Length: 1-1/4 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 1-1/4 in