Top Knobs

Devon 5-1/2 x 1 in. Pull in Brushed Satin Nickel

Part #TTK863BSN  |  Manufacturer Part #TK863BSN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1 in

Collection: Devon

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Handle Type: Pull

Length: 5-1/2 in

Material: Zinc Alloy

Width: 3/4 in