Top Knobs

Devon 5-13/16 in. Pull in Brushed Satin Nickel

Part #TTK853BSN  |  Manufacturer Part #TK853BSN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Devon

Color Finish: Brushed Satin Nickel

Hardware Type: Pull

Length: 5-13/16 in

Material: Zinc Alloy

Type: TTK853BSN

Width: 11/16 in