5-3/8 in. Exeter Pull in Ash Grey

You last purchased this on
 
Top Knobs

Devon Exeter 5-3/8 in. Exeter Pull in Ash Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon Exeter 5-3/8 in. Exeter Pull in Ash Grey

  • Fast #
  • Part #TTK873AG
  • Item #7264311
  • Manufacturer Part #TK873AG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ash Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Devon Exeter
Color Finish Category:
Greys
Color Finish Name:
Ash Grey
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Drawer Pull
Length:
5-3/8 in
Material:
Zinc Alloy
Style:
Modern
Width:
1/2 in