5-5/8 in. Brixton Pull in Honey Bronze

You last purchased this on
 
Top Knobs

Devon Brixton 5-5/8 in. Brixton Pull in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon Brixton 5-5/8 in. Brixton Pull in Honey Bronze

  • Fast #
  • Part #TTK884HB
  • Item #7264446
  • Manufacturer Part #TK884HB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Devon Brixton
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-1/2 in
Diameter - Base:
9/16 in
Hardware Type:
Drawer Pull
Length:
5-5/8 in
Material:
Zinc Alloy
Style:
Transitional
Width:
7/16 in