7-7/8 in. Pull in Polished Chrome
Devon Exeter 7-7/8 in. Pull in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devon Exeter
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-7/8 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1/2 in