Top Knobs

Devon 8-3/16 in. Brixton Pull in Brushed Satin Nickel

Part #TTK886BSN  |  Manufacturer Part #TK886BSN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Devon

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Handle Type: Pull

Length: 8-3/16 in

Material: Zinc Alloy

Width: 7/16 in