Devon 8-3/16 in. Brixton Pull with 7-9/16 in. Center-to-Center in Sable

Part #TTK886SAB  |  Item #7264435  |  Manufacturer Part #TK886SAB

$ 22.12 EACH

Color/Finish:
Sable

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Devon

Color Finish: Sable

Color Finish Category: Browns

Depth: 1-1/2 in

Handle Type: Pull

Length: 8-3/16 in

Material: Zinc Alloy

Style: Contemporary/Transitional

Width: 7/16 in