8-3/16 x 9/16 in. Bar Pull in Polished Nickel

You last purchased this on
 
Top Knobs

Devon Brixton 8-3/16 x 9/16 in. Bar Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon Brixton 8-3/16 x 9/16 in. Bar Pull in Polished Nickel

  • Fast #
  • Part #TTK886PN
  • Item #7264377
  • Manufacturer Part #TK886PN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Devon Brixton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2 in
Diameter - Base:
9/16 in
Hardware Type:
Pull
Length:
8-3/16 in
Material:
Zinc Alloy
Style:
Transitional
Width:
7/16 in