Top Knobs

Devon 9-1/4 in. Pull Bar in Polished Nickel

Part #TTK866BSN  |  Manufacturer Part #TK866BSN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 5/8 in

Collection: Devon

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Length: 9-1/4 in

Material: Zinc Alloy

Width: 7/8 in