Top Knobs

Devon 9-1/4 in. Torbay Pull in Black

Part #TTK866BLK  |  Manufacturer Part #TK866BLK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1 in

Collection: Devon

Color Finish: Black

Color Finish Category: Blacks

Depth: 1 in

Handle Type: Pull

Length: 9-1/4 in

Material: Zinc Alloy

Width: 7/8 in