12-7/8 in. Appliance Pull in Brushed Satin Nickel
Devon Brixton 12-7/8 in. Appliance Pull in Brushed Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 2 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Appliance Pull
- Length:
- 12-7/8 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Weight:
- 1.29 lb
- Width:
- 7/8 in