Brixton Rimmed Knob in Polished Chrome
Devon Brixton Brixton Rimmed Knob in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Transitional
- Width:
- 1-1/4 in