Cabinet Knob in Black
Devon Kingsbridge Cabinet Knob in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devon Kingsbridge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Modern
- Width:
- 11/16 in