Top Knobs

Devon Cabinet Knob in Umbrio

Part #TTK851UM  |  Manufacturer Part #TK851UM

Color/Finish:
Umbrio

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Devon

Color Finish: Umbrio

Color Finish Category: Browns

Depth: 1-1/8 in

Handle Type: Knob

Material: Zinc Alloy

Style: Transitional

Width: 1-7/8 in