5-3/8 in. Cabinet Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Devon Exeter 5-3/8 in. Cabinet Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon Exeter 5-3/8 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK873BSN
  • Item #7264094
  • Manufacturer Part #TK873BSN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Devon Exeter
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Drawer Pull
Length:
5-3/8 in
Material:
Zinc Alloy
Style:
Modern
Weight:
0.26 lb
Width:
1/2 in